£23.49
Ex VAT
£28.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Pocket Envelopes
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022905344114 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C5 |
MFR Part No. | KF3441 |
Pack Quantity | 500 |
Size | 162mm x 229mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |