£97.99
Ex VAT
£117.59
Inc VAT
3 Variations Available
Product Details
Product Specification
For an envelope with a superior level of quality and professionalism, you need to use the Conqueror Envelopes. Conqueror is dedicated to bringing you the very best products, with optical whiteness and laid finish to add exceptional quality. Perfect for business use, the paper features a high quality surface that allows you to write or print on the envelope without difficulty.
Attribute | Value |
---|---|
Brand | Antalis |
Colour | High White |
EAN | 5018561227588 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | DL |
MFR Part No. | CQR22758 |
Pack Quantity | 500 |
Size | 110 x 220mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |