£81.99
Ex VAT
£98.39
Inc VAT
8 Variations Available
Product Details
Product Specification
These New Guardian envelopes provide superior protection and strength with durable, lightweight 80gsm paper.
Attribute | Value |
---|---|
Brand | New Guardian |
Colour | Brown |
EAN | 5010356253116 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | DL |
MFR Part No. | JDD25311 |
Pack Quantity | 1000 |
Size | 110 x 220mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |