£69.99
Ex VAT
£83.99
Inc VAT
7 Variations Available
Product Details
Product Specification
These New Guardian envelopes provide superior protection and strength with durable, lightweight 80gsm paper.
Attribute | Value |
---|---|
Brand | New Guardian |
Colour | Brown |
EAN | 5010356235136 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | N/A |
MFR Part No. | JDE23513 |
Pack Quantity | 125 |
Size | 381 x 254mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |