£98.49
Ex VAT
£118.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Send bulky items with confidence in these exceptionally strong gusset envelopes, which combine good looks and strength. Heavyweight 130g/m2 manilla with a subtle ribbed texture and distinctive sheen. All items are made from EU Eco-label accredited paper - better for the environment. All gusset envelopes are peel and seal and feature Power-Tac adhesive for an exceptionally secure seal. A 25mm block bottom to the gusset maximises the available capacity.
Attribute | Value |
---|---|
Brand | John Dickinson |
Colour | Brown |
EAN | 5010356272667 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | JDE27266 |
Pack Quantity | 100 |
Size | 210 x 297mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |