£169.00
Ex VAT
£202.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These Tyvek envelopes are made from 100% recyclable, high density polythene fibres (HDPE), which is tear and water resistant for extra security in transit. These envelopes have an expanding 20mm gusset and extra strong hot melt peel and seal closure.
Attribute | Value |
---|---|
Brand | Tyvek |
Colour | White |
EAN | 4040134035666 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
MFR Part No. | TY02268 |
Pack Quantity | 100 |
Size | 324 x 229 x 38mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |