£84.49
Ex VAT
£101.39
Inc VAT
10 Variations Available
Product Details
Product Specification
These New Guardian envelopes provide superior protection and strength with durable, lightweight 80gsm paper.
Attribute | Value |
---|---|
Brand | New Guardian |
Colour | Brown |
EAN | 5010356263399 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | JDJ26339 |
Pack Quantity | 250 |
Size | 210 x 297mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |