£34.49
Ex VAT
£41.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Tough on protection yet light on cost. A lighter weight postal bag saves you postage costs and is ideal for large volume mailings. Each bag has a self-seal flap to keep contents secure and give excellent protection.
Features and Benefits
• Strong, secure padded bags
• Lightweight cushion padding to prevent damage
• Resistant to rips, tears or permeating
• Ultra-strong self seal
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Jiffy |
Colour | White |
EAN | 5011727137004 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | N/A |
MFR Part No. | 33433 |
Pack Quantity | 50 |
Size | 340mm x 445mm |
Type | Jiffy®Padded Bag |
UNSPSC Code | 44121500 |