£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
With an intertac closure method, you can seal and re-seal Q-Connect Internal Mail envelopes a number of times without any difficulty. Perfect for work that needs the signatures of many people or cards for office birthdays. Printed with address boxes, it is easy to send the envelope from person to person in a clean and obvious manner. Each envelope is made from high quality 85gsm paper, adding protection to your contents.
Available in sizes:
C4 85gsm Orange Pk 250
381 x 254mm Manilla Pk 100
C4 Manilla 200gsm Pk 100
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Orange |
EAN | 5706003014116 |
ECLASS Code | 41091201 |
Front Format | Plain |
International Size | C4 |
MFR Part No. | KF01411 |
Pack Quantity | 250 |
Size | 210 x 297mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |