£40.79
Ex VAT
£48.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Q Connect gusset envelopes are ideal for mailing bulky items. Manufactured from strong 120gsm Manilla with a 'Peel and Seal' flap and a gusset that expands to 25mm.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5708029028917 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C4 |
Pack Quantity | 125 |
Size | 229mm x 324mm |
Type | Mailing |
UNSPSC Code | 44121500 |