£45.99
Ex VAT
£55.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for everyday use, these Q-Connect pocket envelopes are made from quality 100gsm white paper and feature an easy to use self seal closure.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5060215938265 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | B4 |
MFR Part No. | KF02896 |
Pack Quantity | 250 |
Size | 353 x 250mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |