£31.99
Ex VAT
£38.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Everyday envelopes for all your mailing needs. Available in Self Seal or Gummed.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5055559703136 |
ECLASS Code | 41091201 |
Envelope Seal | Gummed |
Front Format | Plain |
International Size | N/A |
MFR Part No. | KF02897 |
Pack Quantity | 500 |
Size | 162 x 238mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |