£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Suitable for notes, coins and payslips, these New Guardian wage envelopes are pre-printed with customisable information for employees. The manilla envelopes are made from durable 80gsm paper and feature a secure self seal closure. Made from 75% recycled paper, these envelopes measure 108 x 102mm. This bulk pack contains 1,000 wage envelopes.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022905343018 |
ECLASS Code | 41091201 |
Envelope Seal | Gummed |
Front Format | Plain |
International Size | N/A |
MFR Part No. | KF3430 |
Pack Quantity | 1000 |
Size | 108 x 102mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |