£43.79
Ex VAT
£52.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Q-Connect Envelope.
Available:
DL High Window 70gsm Gummed Manilla 721204 Pack of 1000
89 x 152mm 70gsm Centre Window Gummed Manilla KF3431 Pack of 1000
162 x 238mm Window 90gsm Gummed White KF02898 Pack of 500
162 x 238mm High Window 80gsm Gummed White KF71434 Pack of 500
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5022905343117 |
ECLASS Code | 41091201 |
Envelope Seal | Gummed |
Front Format | Windowed |
International Size | N/A |
MFR Part No. | KF3431 |
Pack Quantity | 1000 |
Size | 89 x 152mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |