£29.99
Ex VAT
£35.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Everyday envelopes for all your mailing needs. Available in Self Seal or Gummed.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5055559706441 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | KF3458 |
Pack Quantity | 250 |
Size | 210 x 297mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |