£37.49
Ex VAT
£44.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Q-Connect Self-seal envelopes Windowed.
Available:
DL Window 80gsm l White
DL Window 90gsm White
DL Window 100gsm White
C5 Window 90gsm White
C5 Window 100gsm White
C4 Window 90gsm White
C4 Window 115gsm Basketweave
C4 Window 100gsm White
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5022905350511 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | DL |
MFR Part No. | KF3505 |
Pack Quantity | 1000 |
Size | 110 x 220mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |