£32.49
Ex VAT
£38.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Manufactured from strong, durable manilla with a self seal flap and 'Please do not Bend' printed on the front.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022905351914 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | KF3519 |
Pack Quantity | 125 |
Size | 267mm x 216mm |
Type | Board-Backed |
UNSPSC Code | 44121500 |