£59.99
Ex VAT
£71.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Everyday envelopes for all your mailing needs. Available in Self Seal or Gummed.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5705831353619 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | N/A |
MFR Part No. | KF3536 |
Pack Quantity | 250 |
Size | 406 x 305mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |