£51.99
Ex VAT
£62.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Everyday envelopes for all your mailing needs. Available in Self Seal or Gummed.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5022905973666 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | DL |
MFR Part No. | KF97366 |
Pack Quantity | 1000 |
Size | 110 x 220mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |