£51.49
Ex VAT
£61.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for everyday use, these Q-Connect pocket envelopes are made from quality 100gsm white paper and feature an easy to use self seal closure.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5030037973676 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C5 |
MFR Part No. | KF97367 |
Pack Quantity | 500 |
Size | 229 x 148mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |