£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Q-Connect Envelope Windowed Peel and Seal.
Available as:
DL White KF03000 Pack of 500
C5 115gsm Manilla KF97370 Pack of 500
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5030037973706 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C5 |
MFR Part No. | KF97370 |
Pack Quantity | 500 |
Size | 229 x 162mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |