£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
Suitable for notes, coins and payslips, these plain manilla New Guardian wage envelopes are made from 80gsm paper and feature a secure self seal closure with tamper-evident security slits, which tear upon opening. The envelopes also feature a convenient clear window measuring 42 x 57mm.
Attribute | Value |
---|---|
Brand | New Guardian |
Colour | Brown |
EAN | 5010356202190 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
MFR Part No. | JDL20219 |
Pack Quantity | 1000 |
Size | 108x102mm |
Type | Wage Style |
UNSPSC Code | 44121500 |