£157.00
Ex VAT
£188.40
Inc VAT
19 Variations Available
Product Details
Product Specification
Constructed from strong 110gsm paper, these Plus Fabric envelopes feature a bright white exterior and an opaque blue interior that helps keep contents confidential. The strong Power-Tac keeps contents extra secure in transit and the envelopes also feature an easy open tear strip.
Attribute | Value |
---|---|
Brand | Plus Fabric |
Colour | White |
EAN | 5010356239707 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Windowed |
International Size | C4 |
MFR Part No. | JDL23970 |
Pack Quantity | 250 |
Size | 214 x 297mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |