John Dickinson

M27466 NG ENVELOPE GUSSET 381x254x25mm P/SEAL MAN. (PK-100)

SKU:

JDI8090016R

MPN:

JDM27466

£124.00

Ex VAT

£148.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Send bulky items with confidence in these exceptionally strong gusset envelopes, which combine good looks and strength. Heavyweight 130g/m2 manilla with a subtle ribbed texture and distinctive sheen. All items are made from EU Eco-label accredited paper - better for the environment. All gusset envelopes are peel and seal and feature Power-Tac adhesive for an exceptionally secure seal. A 25mm block bottom to the gusset maximises the available capacity.


    Product Specification
    Attribute
    Value

    Brand

    John Dickinson

    Colour

    Brown

    EAN

    5010356274661

    ECLASS Code

    41091201

    Envelope Seal

    Peel & Seal

    Front Format

    Plain

    MFR Part No.

    JDM27466

    Pack Quantity

    100

    Size

    381 x 2540mm

    Type

    Pocket Style

    UNSPSC Code

    44121500