£30.49
Ex VAT
£36.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Pocket Envelopes
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022905345012 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C3 |
MFR Part No. | KF3450 |
Pack Quantity | 250 |
Size | 406mm x 304mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |