£50.49
Ex VAT
£60.59
Inc VAT
3 Variations Available
Product Details
Product Specification
These premium packs of document wallets state the message 'Documents Enclosed' on a clear green strip at the top of the wallet. Bio-degradable and self-adhesive, these wallets are strong to securely hold, protect and display documents enclosed to the outside of consignment, whilst protecting against dirt and moisture.
Features and Benefits
• Produced from strong oxo-biodegradable polythene material for strength and environmentally friendly
• Securely protects and holds documents from dust and dirt
• Opaque window allows clear visibility of contents without opening
• Self-adhesive, easy to use highly visible green documents enclosed wallet to attach to outside of consignments quickly and securely
• Available in a range of sizes to meet your needs
• Showerproof design
Notes
• Available sizes: A4 (500 per box), A5 (1000 per box), A6 (1000 per box)
Attribute | Value |
---|---|
Brand | Tenzalopes |
Colour | Green |
EAN | 5055785241303 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
MFR Part No. | A5PDE |
Pack Quantity | 1000 |
Size | A5 |
Type | Wallet Style |
UNSPSC Code | 44121500 |