SKU:
TZL8302446H
MPN:
A6PPL
£29.49
Ex VAT
£35.39
Inc VAT
3 Variations Available
Product Details
Product Specification
High quality clear, strong self-adhesive, bio-degradable, waterproof pack list and documentation wallets. Easy to apply, transparent easy peel wallet to securely hold, protect and display documentation to the outside of package and protect against dirt and moisture.
Features and Benefits
• High quality opaque wallet for high visibility without opening
• Secure self-adhesive backing made from a solvent free glue
• Made 100% made from paper for eco-friendly use
• Showerproof wallet to protect all enclosed documents damage or moisture
• Tear free wallet for quick application to the outside of packages
• Various sizes available to fit consignment type
• Eco-friendly allowing a reduction in plastic waste
Notes
• Various sizes available: A5/A6 (1000 per box), A4 (500 per box)
Attribute | Value |
---|---|
Brand | Tenzalopes |
Colour | Clear |
EAN | 5055785241365 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
MFR Part No. | A6PPL |
Pack Quantity | 1000 |
Size | A6 |
Type | Wallet Style |
UNSPSC Code | 44121500 |