£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Handy Pack Manilla Envelopes
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5030037027201 |
ECLASS Code | 41091201 |
Envelope Seal | Gummed |
Front Format | Plain |
International Size | C4 |
MFR Part No. | KF02720 |
Pack Quantity | 25 |
Size | 229mm x 324mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |