£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Self Seal Wage Envelopes. Easy to seal wage envelopes without cut away flap. Contents cannot be checked before packet is opened. Suitable for holding coins.
Type: plain.
Weight: 80gsm.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022905342011 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | N/A |
MFR Part No. | 13922 |
Pack Quantity | 1000 |
Size | 108mm x 102mm |
Type | Wage Style |
UNSPSC Code | 44121500 |