£2.59
Ex VAT
£3.11
Inc VAT
5 Variations Available
Product Details
Product Specification
*With window
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5030037027126 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | DL |
MFR Part No. | KF02712 |
Pack Quantity | 50 |
Size | 110mm x 220mm |
Type | Banker Style |
UNSPSC Code | 44121500 |