£58.99
Ex VAT
£70.79
Inc VAT
6 Variations Available
Product Details
Product Specification
These environmentally friendly Evolve wallet envelopes are made from quality 100% recycled 90gsm paper. The envelopes feature a simple self seal closure. They come with a Blue opaque interior showing the recycled logo. These envelopes are made from 100 percent recycled paper and are 100 percent biodegradable.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 5060215930016 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | DL |
MFR Part No. | BLK93001 |
Pack Quantity | 1000 |
Size | 110 x 220mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |