£21.79
Ex VAT
£26.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Manilla Range
A high quality, versatile envelope range. Ideal for business correspondence and all general mailing requirements. Self seal without window.
Attribute | Value |
---|---|
Brand | River Series Envelopes |
Colour | Brown |
EAN | 5011661227403 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | 2274 |
Pack Quantity | 250 |
Size | 229mm x 324mm |
Type | Mailing |
UNSPSC Code | 44121500 |