£18.49
Ex VAT
£22.19
Inc VAT
6 Variations Available
Product Details
Product Specification
White Range
A high quality, versatile envelope range. Ideal for business correspondence and all general mailing requirements. Self seal.
Attribute | Value |
---|---|
Brand | River Series Envelopes |
Colour | White |
EAN | 5011661246701 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | C4 |
MFR Part No. | 2467 |
Pack Quantity | 250 |
Size | 229mm x 324mm |
Type | Mailing |
UNSPSC Code | 44121500 |