£25.99
Ex VAT
£31.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Manilla Range
A high quality, versatile envelope range. Ideal for business correspondence and all general mailing requirements. Self seal without window.
Attribute | Value |
---|---|
Brand | River Series Envelopes |
Colour | Brown |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C5 |
MFR Part No. | 2026 |
Pack Quantity | 500 |
Size | 162mm x 229mm |
Type | Mailing |
UNSPSC Code | 44121500 |