£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Use with SE32 and SE95 pay advice. Suitable for cash - window reveals employee's name only.
Attribute | Value |
---|---|
Brand | Sage |
Colour | Brown |
EAN | 5026178000890 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | N/A |
MFR Part No. | 666769 |
Pack Quantity | 1000 |
Size | 107x128mm |
Type | Wage Style |
UNSPSC Code | 44121500 |