£17.91
Ex VAT
£21.49
Inc VAT
Product Details
Product Specification
This handy Elba expanding fan file features 16 pockets with A-Z, 1-31 and January - December filing options for versatile organisation. The file can hold both A4 and foolscap documents, with reinforced side tapes for strength and durability. The file also features a large spine label for quick identification of contents and cloth tie tapes for security. This pack contains 1 black fan file.
Attribute | Value |
---|---|
Additional Features | Holds both A4 and Foolscap |
Brand | Elba |
Dimensions | 220 x 310 |
EAN | 5020215709944 |
ECLASS Code | 24291502 |
Material | Cardboard |
MFR Part No. | BX70995 |
Number of Pockets | 16 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Expanding File |
UNSPSC Code | 44122027 |