£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
Practical briefcase format, neat and compact for travel or storage. Fans out into a 19 section concertina file. Sturdy fibreboard construction with plastic carrying handle, Locking clasp giving secure closure.Supplied with sheet of pre-printed and plain index labels.
Attribute | Value |
---|---|
Additional Features | Locking clasp giving secure closure |
Brand | Fellowes |
Dimensions | 362 x 124 x 25mm |
EAN | 0043859654512 |
ECLASS Code | 24291502 |
Material | Cardboard |
MFR Part No. | BB60883 |
Number of Pockets | 19 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Expanding File |
UNSPSC Code | 44122027 |