£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This environmentally friendly Pentel Recycology expanding document file organiser is made from a minimum of 50% recycled material and features accordion style expanding sides with 13 indexed pockets for organised reports, presentations, projects and more. The file also features 2 business card holders and a pen holder.
Attribute | Value |
---|---|
Additional Features | 2 business card slots and space for holding a pen |
Brand | Pentel |
Dimensions | 330 x 250 x 40 mm |
EAN | 4902506072122 |
ECLASS Code | 24291502 |
Material | Polypropylene |
MFR Part No. | PE07212 |
Number of Pockets | 13 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Expanding File |
UNSPSC Code | 44122027 |