£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Bright and bold to bring colour into organising documents in the office or home. These PP products co-ordinate perfectly
Translucent dividers help to keep document organisation and management easy.
Elasticated closure gives added security.
Colour coded pockets
Attribute | Value |
---|---|
Additional Features | index labels, Jan-Dec, A-Z, 1-12 numbered, 12 Blank. |
Brand | Europa-Clairefontaine |
Dimensions | 13 |
EAN | 4710581421595 |
ECLASS Code | 24291502 |
Material | Polypropylene |
MFR Part No. | GH42159 |
Number of Pockets | 13 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Non-recyclable |
Size | Foolscap |
Type | Expanding File |
UNSPSC Code | 44122027 |