£5.19
Ex VAT
£6.23
Inc VAT
3 Variations Available
Product Details
Product Specification
This expanding file features 13 pockets, which allows you to separate all of your documents into easily categorised sections. This means that never again will you have to waste time searching through a number of documents for the exact one that you want. A4 in size, these items are red in colour.Q-Connect Expanding File 13-Pocket
Attribute | Value |
---|---|
Additional Features | Elasticated |
Brand | Qconnect |
Dimensions | 450 x 263 x 353mm |
EAN | 5705831012752 |
ECLASS Code | 24291502 |
Material | Polypropylene |
MFR Part No. | KF01275 |
Number of Pockets | 13 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Expanding File |
UNSPSC Code | 44122027 |