£13.79
Ex VAT
£16.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from strong manilla with reinforced gussets.
Mylar, with multi-coloured mylar tabs.
Plain, with plain manilla tabs.
Multi-purpose, for all your personal and work documents.
Size: A4/foolscap.
Attribute | Value |
---|---|
Additional Features | Expandable |
Brand | Qconnect |
EAN | 5705831040908 |
ECLASS Code | 24291502 |
Material | Paper |
MFR Part No. | KF04090 |
Number of Pockets | 31 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Expanding File |
UNSPSC Code | 44122027 |