£25.49
Ex VAT
£30.59
Inc VAT
4 Variations Available
Product Details
Product Specification
This safe and secure file box is the ideal place to store important and sensitive documents, as well as third-party details. These file boxes are easily stackable, making them efficient space-savers. They are also fully lockable, coming with two keys to minimise access and a comfortable safety handle.
Features and Benefits
• Easily stackable
• Convenient indexing system
• Powder-coated metal for improved security and durability
Typical Applications
• Storing important documents
• A4 paper organisation
Attribute | Value |
---|---|
Brand | Cathedral |
Colour | Black |
EAN | 5037062000186 |
Includes | 5 Foolscap suspension files, Lock and Spare key |
Material | Metal |
MFR Part No. | SG20001 |
Size | A4 |
UNSPSC Code | 14111601 |