£2.59
Ex VAT
£3.11
Inc VAT
5 Variations Available
Product Details
Product Specification
Their strong body holds papers tightly, and they also feature thick durable handles for easy release of contents. Ideal for securing documents together.
Size: 19, 25, 32, 41 and 50mm.
Pack quantity: 10.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5018505703048 |
ECLASS Code | 24209090 |
Material | Steel |
MFR Part No. | FBC410B1 |
Size | 41 |
Type | Clips |
UNSPSC Code | 44122105 |