£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Suitable for fixing to any crawing board. Keeps work securley in place. Includes a hanging hole. Pack 6.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Silver |
EAN | 5705831055964 |
ECLASS Code | 24209090 |
Material | Steel |
MFR Part No. | KF05596 |
Size | 152mm |
Type | Bulldog Clip |
UNSPSC Code | 44122105 |