£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Keep all your paperwork handy with these foldback clips. Cleverly designed to fold back to save space when filed away.
Pack 10 - 51mm
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831012868 |
ECLASS Code | 24209090 |
Material | Steel |
MFR Part No. | KF01286 |
Size | 51mm |
Type | Foldback Clip |
UNSPSC Code | 44122105 |