£0.59
Ex VAT
£0.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Keep loose paper work bound together. Manufactured from high quality steel. Handles
fold flat for space saving filing.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831036505 |
ECLASS Code | 24209090 |
Material | Steel |
MFR Part No. | KF03650 |
Size | 16mm |
Type | Foldback Clip |
UNSPSC Code | 44122105 |