£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Ideal for clipping large batches of paper together. Strong and reliable. Will hang on hooks and clips.
Assorted coloured versions also available.
Size: 25, 32, 51, 70 and 75mm.
Pack quantity: 10.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831012912 |
ECLASS Code | 24209090 |
Material | Steel |
MFR Part No. | KF01291 |
Size | 75 |
Type | Clips |
UNSPSC Code | 44122105 |