£14.99
Ex VAT
£17.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Dispenses reusable clips for binding paper or card without damage. Ideal for colour coding project work, reports and papers.
Two sizes available:
Supaclip '40' for 2 - 40 sheets.
Supaclip '60' for 10 - 60 sheets.
Refill pack quantities: 25, 50 and 200.
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Assorted |
EAN | 5018505701211 |
ECLASS Code | 24209090 |
Material | Steel |
MFR Part No. | HTCP200 |
Size | n/a |
Type | Clips |
UNSPSC Code | 44122105 |