£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
These glue rollers are designed for the permanent and repositionable gluing of items such as; paper, cardboard, synthetic materials and even plastic and glass. It contains 16 metres of adhesive tape which is 8.34mm wide.
The Pritt Refillable glue Roller makes the application of glue easy and allows you to control the amount you use effectively. It is the ideal adhesive solution for use around the home, office or classroom.
Attribute | Value |
---|---|
Additional Features | Repositional Refill |
Brand | Pritt |
EAN | 4015000087704 |
ECLASS Code | 24230290 |
MFR Part No. | HK2343 |
Size | 8.4mm x 16m |
Type | Roller |
UNSPSC Code | 44121631 |