Pritt

480656 POWER PRITT-STICK 19.5g DISPLAY BOX (PK-12)

SKU:

PRI8070010A

MPN:

HK04557

£22.49

Ex VAT

£26.99

Inc VAT

OUT OF STOCK

    Product Details

    This extra strength Power Pritt can be used on wood, felt, photographs, fabric, cardboard, wood and more. Ideal for mounting, artwork, collages and photos, the glue sets in 15 seconds, is solvent free and washable at 40 degrees Celsius. This pack contains twelve 20g glue sticks in a display box.


    Product Specification
    Attribute
    Value

    Additional Features

    Comes in a display box

    Brand

    Pritt

    EAN

    5010305045571

    ECLASS Code

    24230290

    MFR Part No.

    HK04557

    Size

    20g

    Type

    Glue Stick

    UNSPSC Code

    44121631